51824J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

51824J

Cully-Minerallac Fasteners

51824J

Cully-Minerallac Fasteners
1/4-20 X 1-1/2 RHMS SLOT BRASS
MFG Item Number
51824J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fasteners, Series
Item #
51824J
1/4-20 X 1-1/2 RHMS SLOT BRASS

Series Information

Specifications

Specifications
Manufacturer Part Number 51824J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 1/4-20 X 1-1/2 RHMS SLOT BRASS
Screw Type Stainless Steel -Brass-Bronze
Bit Type Slotted
Size 1/4-20 x 1-1/2
Screw Head Type Round Head
Material Brass
Net Weight 0 lbs
Gross Weight 0 lbs