518 Series Information
| Manufacturer Part Number | 51841M6HM3-MC |
|---|---|
| Manufacturer | Barksdale Control Products |
| Product Series | 518 |
| Family Series | Barksdale Control Products Valves, 518 Series |
| Description | Valve, Microtorque |
| Hydraulic Pressure (psi) | 6,000 psi |
| Number of Positions | 3 |
| Port Size | 1/4 " NPT |
| Min Flow Passage Diameter | 0.17 " |
| Flow Pattern | Closed Center Manipulator (Float Center) |
| Back Pressure (psi) | 250 psi |
| Proof Pressure | 1.5x Working Pressure except at Return Port |
| Working Media | Hydraulic Oil |
| Gasket Material | Buna N |
| Pressure Seal Material | Stainless Steel |
| Body Material | Anodized Aluminum |
| Rotor Material | Stainless Steel |
| Shaft Material | Stainless Steel |
| Comments | Manifold Porting |
| Net Weight | 0.95 lbs |
| Gross Weight | 0.95 lbs |