519-0910
Hammond Manufacturing Enclosures, 500-519 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

519-0910

Hammond Manufacturing Enclosures, 500-519 Series

519-0910

Hammond Manufacturing Enclosures, 500-519 Series
ENCLOSURE
MFG Item Number
519-0910
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 500-519 Series
Item #
519-0910
ENCLOSURE

500-519 Series Information


Specifications

Specifications
Manufacturer Part Number 519-0910
Manufacturer Hammond Manufacturing
Product Series 500-519
Family Series Hammond Manufacturing Enclosures, 500-519 Series
Description ENCLOSURE
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Latching Mechanism Screws
Panel Included No
Nominal Height 3 "
Nominal Width 8 "
Nominal Depth 5 "
Net Weight 0 lbs
Gross Weight 0 lbs