51XBRFB120A
Edwards Signaling Signaling Devices, 51XBR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

51XBRFB120A

Edwards Signaling Signaling Devices, 51XBR Series

51XBRFB120A

Edwards Signaling Signaling Devices, 51XBR Series
51Xbr Xtra-Brite Led Beacon With
MFG Item Number
51XBRFB120A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, 51XBR Series
Item #
51XBRFB120A
51Xbr Xtra-Brite Led Beacon With

51XBR Series Information


Specifications

Specifications
Manufacturer Part Number 51XBRFB120A
Manufacturer Edwards Signaling
Product Series 51XBR
Family Series Edwards Signaling Signaling Devices, 51XBR Series
Description 51Xbr Xtra-Brite Led Beacon With Horn. 120V Ac. Blue Lens.
Visual Function Flashing
Audible Function Horn
Voltage 120 VAC
Nominal Input Voltage 120 VAC
Lamp Color Blue
Lamp Type LED
Flash Rate/Minute 65
Mounting Conduit, Panel, Wall
Current Rating 0.175 A
Operating Temperature -31-150 °F
Net Weight 1.98 lbs
Gross Weight 2.28 lbs