Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Edwards Signaling Signaling Devices, 51XBR Series
51XBRFR120A
Edwards Signaling Signaling Devices, 51XBR Series
LED Beacon with Horn, Red, 120VAC,
MFG Item Number
51XBRFR120A
Description
Signaling Devices, 51XBR Series
LED Beacon with Horn, Red, 120VAC,
Specifications
Specifications
| Manufacturer Part Number |
51XBRFR120A |
| Manufacturer |
Edwards Signaling |
| Product Series |
51XBR |
| Family Series |
Edwards Signaling Signaling Devices, 51XBR Series |
| Description |
LED Beacon with Horn, Red, 120VAC, Xtrabrite |
| Visual Function |
Flashing |
| Audible Function |
Horn |
| Voltage |
120 VAC |
| Nominal Input Voltage |
120 VAC |
| Lamp Color |
Red |
| Lamp Type |
LED |
| Flash Rate/Minute |
65 |
| Mounting |
Conduit, Panel, Wall |
| Current Rating |
0.175 A |
| Operating Temperature |
-31-150 °F |
| Net Weight |
1.8 lbs |
| Gross Weight |
2.26 lbs |
51XBRFR120A
Edwards Signaling Signaling Devices, 51XBR Series