Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5200-HF2-OC Gemco Miscellaneous, Relay, Solid State, Long Distance,
MFG Item Number
5200-HF2-OC
5200-HF2-OC Gemco Miscellaneous, Relay, Solid State, Long Distance,
MFG Item Number
5200-HF2-OC
This item cannot be canceled or returned
Description
Relay, Solid State, Long Distance,
Specifications
Specifications
| Manufacturer |
Gemco |
| Family Series |
Gemco Miscellaneous |
| Manufacturer Part Number |
5200-HF2-OC |
| Description |
Relay, Solid State, Long Distance, High Sensitivity |
| Net Weight |
1.445 lbs |
| Gross Weight |
1.665 lbs |
5200-HF2-OC
Gemco Miscellaneous