5200-HV4-OC
BW Controls Relays, 5200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5200-HV4-OC BW Controls Relays, 5200 Series, Relay

MFG Item Number
5200-HV4-OC

5200-HV4-OC BW Controls Relays, 5200 Series, Relay

MFG Item Number
5200-HV4-OC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 5200 Series
Item #
5200-HV4-OC
Relay

5200 Series Information

Specifications

Specifications
Manufacturer Part Number 5200-HV4-OC
Manufacturer BW Controls
Product Series 5200
Family Series BW Controls Relays, 5200 Series
Description Relay
Function Pump Down, Pump Up
Coil Voltage 115 VAC, 240 VAC
Output Current 9 A
Output Configuration DPDT
Approvals cURus
Comments Open Chassis;7K-1.0 Megohms
Net Weight 0 lbs
Gross Weight 0 lbs