Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
52001 Murrelektronik Relays, Miro 6,2-1Output-Rel.24V-1U, Miro
MFG Item Number
52001

52001 Murrelektronik Relays, Miro 6,2-1Output-Rel.24V-1U, Miro

MFG Item Number
52001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
52001
Miro 6,2-1Output-Rel.24V-1U, Miro

Series Information

Specifications

Specifications
Manufacturer Part Number 52001
Manufacturer Murrelektronik
Family Series Murrelektronik Relays
Description Miro 6,2-1Output-Rel.24V-1U, Miro 6.2 24Vdc-1U Output Relay, In: 24 Vac/Dc - Out: 250 Vac/Dc / 6 A, 1
Coil Voltage 19.2-30 VAC, 19.2-30 VDC
Contacts SPDT
Mounting DIN Rail
Termination Screw Terminals
Status Indicator Yes
Nominal Coil Voltage 24 VAC, 24 VDC
Current Rating 6 A
Safety Guided No
Net Weight 0.0779 lbs
Gross Weight 0.0779 lbs