Series Information
| Manufacturer Part Number | 52006 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Relays |
| Description | Miro 6,2-1Output-Rel.24Vdc-1S(5P), Miro 6.2 24Vdc-1S Output Relay, In: 24 Vdc - Out: 250 Vac/Dc / 6 A, 1 |
| Coil Voltage | 19.2-30 VDC |
| Contacts | 1NO |
| Mounting | DIN Rail |
| Termination | Screw Terminals |
| Status Indicator | Yes |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 6 A |
| Safety Guided | No |
| Net Weight | 0.0441 lbs |
| Gross Weight | 0.0441 lbs |