52010011
Partlow Chart Recorders, MRC 5000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

52010011

Partlow Chart Recorders, MRC 5000 Series

52010011

Partlow Chart Recorders, MRC 5000 Series
MRC5000 1 PEN STD V
MFG Item Number
52010011
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Chart Recorders, MRC 5000 Series
Item #
52010011
MRC5000 1 PEN STD V

MRC 5000 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 52010011
Manufacturer Partlow
Product Series MRC 5000
Family Series Partlow Chart Recorders, MRC 5000 Series
Description MRC5000 1 PEN STD V
Type Paper
Number of Pens 1
Output Type (1) Alarm Relay
Communication None
Number of Outputs 1
Voltage 90-264 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Protection Rating NEMA 3
Window Type None
Approvals CSA, UL
Net Weight 15 lbs
Gross Weight 15 lbs