Series Information
| Manufacturer Part Number | 52021 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Arc Flash Labels - Self-Sticking Polyester, 3.5 H x 5 W x 0.006 D, Roll of 100 Labels, Black/Orange/Red on White |
| Application | Facility Identification |
| Material Type | Polyester |
| Finish | Gloss |
| Text Color | Black/Orange/Red |
| Background Color | White |
| Special Environment Type | Outdoor Use |
| Language | English |
| Legend | ARC Flash hazard Appropriat PPE Required |
| Approvals | NEC, OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0.0572 lbs |