Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
5202 Series Information
| Manufacturer Part Number | 5202167 |
|---|---|
| Manufacturer | Altech |
| Product Series | 5202 |
| Family Series | Altech Cable Entries, 5202 Series |
| Description | PG16 Cable Gland, 11-14mm |
| Hub Size | PG16 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.44-0.55 " |
| Type | Bushing Grip with Strain Relief |
| Composition | Non-Metallic |
| Material | Polystyrene |
| Hazardous Location | No |
| Protection Rating | IP65 |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.025 lbs |