52024J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

52024J

Cully-Minerallac Fasteners

52024J

Cully-Minerallac Fasteners
6-32 X 1-1/2 THMS SLOT/PHIL ZI
MFG Item Number
52024J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Fasteners, Series
Item #
52024J
6-32 X 1-1/2 THMS SLOT/PHIL ZI

Series Information

Specifications

Specifications
Manufacturer Part Number 52024J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 6-32 X 1-1/2 THMS SLOT/PHIL ZI
Screw Type Machine
Bit Type Phillips, Slotted
Size 6-32 x 1-1/2
Screw Head Type Truss Head
Finish Zinc
Net Weight 0.0055 lbs
Gross Weight 0.0055 lbs