Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
52026 ProMariner Power Supplies, ProTournament Series, 24 Amp - 3 Bank Waterproof Charger
52026 ProMariner Power Supplies, ProTournament Series, 24 Amp - 3 Bank Waterproof Charger
This item cannot be canceled or returned
Description
Power Supplies, ProTournament Series
24 Amp - 3 Bank Waterproof Charger
ProTournament Series Information
Specifications
Specifications
| Manufacturer Part Number |
52026 |
| Manufacturer |
ProMariner |
| Product Series |
ProTournament |
| Family Series |
ProMariner Power Supplies, ProTournament Series |
| Description |
24 Amp - 3 Bank Waterproof Charger |
| AC Voltage |
120 VAC |
| Nominal Input Voltage |
120 VAC |
| Nominal Output Voltage |
12 VDC, 36 VDC, 24 VDC |
| Battery Type |
AGM, Flooded, Gel Cell |
| Charging Stages |
3 |
| Current Rating |
24 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
52026
ProMariner Power Supplies, ProTournament Series