Series Information
| Manufacturer Part Number | 52030 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Relays |
| Description | Miro 6.2 110V-1U Output Relay, In: 110 Vac/Dc - Out: 250 Vac/Dc / 6 A, 1 C/O Contact - 6,2 Mm Screw-Type |
| Coil Voltage | 95-121 VAC, 95-121 VDC |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Termination | Screw Terminals |
| Status Indicator | Yes |
| Nominal Coil Voltage | 120 VAC, 125 VDC |
| Current Rating | 6 A |
| Safety Guided | No |
| Net Weight | 0.0772 lbs |
| Gross Weight | 0.0772 lbs |