Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5206TM Sealmaster Bearings, Insert Bearing

MFG Item Number
5206TM

5206TM Sealmaster Bearings, Insert Bearing

MFG Item Number
5206TM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, Series
Item #
5206TM
Insert Bearing

Series Information

Specifications

Specifications
Manufacturer Part Number 5206TM
Manufacturer Sealmaster
Family Series Sealmaster Bearings
Description Insert Bearing
Bearing Type Insert
Seal Type Standard Felt Seal
Locking Skwezloc
Shaft Diameter 1.181 "
Shaft Range 20-125
Insert Material Black Oxide, Cast Steel
Gross Weight 0.075 lbs
Net Weight 0.075 lbs