52104260
Lapp USA Fittings, SKINDICHT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

52104260 Lapp USA Fittings, SKINDICHT Series, SKINDICHT MA-M/PG 32x1,5/21

MFG Item Number
52104260

52104260 Lapp USA Fittings, SKINDICHT Series, SKINDICHT MA-M/PG 32x1,5/21

MFG Item Number
52104260
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, SKINDICHT Series
Item #
52104260
SKINDICHT MA-M/PG 32x1,5/21

SKINDICHT Series Information

Specifications

Specifications
Manufacturer Part Number 52104260
Manufacturer Lapp USA
Product Series SKINDICHT
Family Series Lapp USA Fittings, SKINDICHT Series
Description SKINDICHT MA-M/PG 32x1,5/21
Connection Type Male/Female
External Thread M32
Internal Thread PG21
Length 0.43 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0.03 lbs
Gross Weight 0.03 lbs