52150

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

52150 Brady Labels, MiniMark Series, Label Polyester 2in x 3in SL 650/RL

MFG Item Number
52150

52150 Brady Labels, MiniMark Series, Label Polyester 2in x 3in SL 650/RL

MFG Item Number
52150
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, MiniMark Series
Item #
52150
Label Polyester 2in x 3in SL 650/RL

MiniMark Series Information

  • Vinyl Film Substrate
  • Permanent Acrylic Adhesive

Specifications

Specifications
Manufacturer Part Number 52150
Manufacturer Brady
Product Series MiniMark
Family Series Brady Labels, MiniMark Series
Description MiniMark Tamper-Evident Metallized Polyester Labels 2 in H x 3 in W SL 650/RL
Material Type Polyester
Material Description Metallized
Adhesive Yes
Background Color Silver
Special Properties Chemical, Humidity, UV, and Weather-Resistant
Special Environment Type Temperature Range: -40-104 °F
Label Width 3 "
Label Height 2 "
Recommended Printer(s) MiniMark
Approvals UL
Net Weight 0 lbs
Gross Weight 0.1033 lbs