52151-CMD18
Steel City, a T & B Brand Electrical Boxes, CM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

52151-CMD18 Steel City, a T & B Brand Electrical Boxes, CM Series, DEEPBOX.75 IN SUPPORT CVR 2DEVICE

MFG Item Number
52151-CMD18

52151-CMD18 Steel City, a T & B Brand Electrical Boxes, CM Series, DEEPBOX.75 IN SUPPORT CVR 2DEVICE

MFG Item Number
52151-CMD18
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Electrical Boxes, CM Series
Item #
52151-CMD18
DEEPBOX.75 IN SUPPORT CVR 2DEVICE

CM Series Information


Specifications

Specifications
Manufacturer Part Number 52151-CMD18
Manufacturer Steel City, a T & B Brand
Product Series CM
Family Series Steel City, a T & B Brand Electrical Boxes, CM Series
Description Pre-assembly with Box support cover, 3/4 inch raised two device, 4 inch pre-galvanized steel square box, box depth-1-1/2 inch, and pre-installed pigtail.
Cover Included Yes
Grounding Yes
Approvals UL
Net Weight 1.25 lbs
Gross Weight 1.25 lbs