52151-EF-SSX
Steel City, a T & B Brand Electrical Boxes, SSX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

52151-EF-SSX Steel City, a T & B Brand Electrical Boxes, SSX Series, 4INSQ SHALLOW BX WRAP-ROUND BRACKET

MFG Item Number
52151-EF-SSX

52151-EF-SSX Steel City, a T & B Brand Electrical Boxes, SSX Series, 4INSQ SHALLOW BX WRAP-ROUND BRACKET

MFG Item Number
52151-EF-SSX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Electrical Boxes, SSX Series
Item #
52151-EF-SSX
4INSQ SHALLOW BX WRAP-ROUND BRACKET

SSX Series Information

4 inch Steel Square Wrap Mount Box with SSX Bracket, 1 1/2 inch Deep, 21 cuin, Drawn, 1/2 inch & 3/4 inch Eccentric Knockouts. For Use with Conduit.

Specifications

Specifications
Manufacturer Part Number 52151-EF-SSX
Manufacturer Steel City, a T & B Brand
Product Series SSX
Family Series Steel City, a T & B Brand Electrical Boxes, SSX Series
Description Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Wraparound Steel Stud Bracket, For Use with Conduit
Box Type Drawn
Cover Included No
Capacity 21 Cubic "
Approvals UL
Net Weight 0.88 lbs
Gross Weight 0.88 lbs