521511/2
Steel City, a T & B Brand Electrical Boxes, 52151 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

521511/2 Steel City, a T & B Brand Electrical Boxes, 52151 Series, 4 IN.SQUARE BX,STL,21CU,1/2KO

MFG Item Number
52151 1/2

521511/2 Steel City, a T & B Brand Electrical Boxes, 52151 Series, 4 IN.SQUARE BX,STL,21CU,1/2KO

MFG Item Number
52151 1/2
Item Number
521511/2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Electrical Boxes, 52151 Series
Item #
521511/2
4 IN.SQUARE BX,STL,21CU,1/2KO

52151 Series Information

4 inch Pre‑galvanized steel square box, 1‑1/2 inch deep, 21 cuin. Drawn construction with 1/2 inch & 3/4 inch knockouts. For use with conduit

Specifications

Specifications
Manufacturer Part Number 52151 1/2
Manufacturer Steel City, a T & B Brand
Product Series 52151
Family Series Steel City, a T & B Brand Electrical Boxes, 52151 Series
Description Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, For use with Conduit
Box Type Drawn
Cover Included No
Capacity 21 Cubic "
Approvals UL
Net Weight 0.63 lbs
Gross Weight 0.63 lbs