521511234EWGB
Steel City, a T & B Brand Electrical Boxes, 52151 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

521511234EWGB

Steel City, a T & B Brand Electrical Boxes, 52151 Series

521511234EWGB

Steel City, a T & B Brand Electrical Boxes, 52151 Series
WELDED 1.5 IN DP BX C/W GRND BUMP
MFG Item Number
521511234EWGB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Electrical Boxes, 52151 Series
Item #
521511234EWGB
WELDED 1.5 IN DP BX C/W GRND BUMP

52151 Series Information

4 inch Pre‑galvanized steel square box, 1‑1/2 inch deep, 21 cuin. Drawn construction with 1/2 inch & 3/4 inch knockouts. For use with conduit

Specifications

Specifications
Manufacturer Part Number 521511234EWGB
Manufacturer Steel City, a T & B Brand
Product Series 52151
Family Series Steel City, a T & B Brand Electrical Boxes, 52151 Series
Description Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Welded Construction, with Grounding Bump, For use with Conduit
Box Type Welded
Cover Included No
Capacity 21 Cubic "
Approvals UL
Net Weight 0.68 lbs
Gross Weight 0.68 lbs