521511234EWP
Steel City, a T & B Brand Electrical Boxes, CXP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

521511234EWP

Steel City, a T & B Brand Electrical Boxes, CXP Series

521511234EWP

Steel City, a T & B Brand Electrical Boxes, CXP Series
WELD 1.5 IN DP BX C/W GRND PIGTAIL
MFG Item Number
521511234EWP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Electrical Boxes, CXP Series
Item #
521511234EWP
WELD 1.5 IN DP BX C/W GRND PIGTAIL

CXP Series Information


Specifications

Specifications
Manufacturer Part Number 521511234EWP
Manufacturer Steel City, a T & B Brand
Product Series CXP
Family Series Steel City, a T & B Brand Electrical Boxes, CXP Series
Description Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Welded Construction, 10-1/2 Inch 12 AWG Solid Ground Wire Pigtail, For use with Conduit
Box Type Welded
Cover Included No
Capacity 21 Cubic "
Approvals UL
Net Weight 0.69 lbs
Gross Weight 0.69 lbs