521511234GBP
Steel City, a T & B Brand Electrical Boxes, 52151 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
521511234GBP Steel City, a T & B Brand Electrical Boxes, 52151 Series, DRWN 1 1/2 DP C/W GRND BUMP PIGTAIL
MFG Item Number
521511234GBP

521511234GBP Steel City, a T & B Brand Electrical Boxes, 52151 Series, DRWN 1 1/2 DP C/W GRND BUMP PIGTAIL

MFG Item Number
521511234GBP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Electrical Boxes, 52151 Series
Item #
521511234GBP
DRWN 1 1/2 DP C/W GRND BUMP PIGTAIL

52151 Series Information

4 inch Pre‑galvanized steel square box, 1‑1/2 inch deep, 21 cuin. Drawn construction with 1/2 inch & 3/4 inch knockouts. For use with conduit

Specifications

Specifications
Manufacturer Part Number 521511234GBP
Manufacturer Steel City, a T & B Brand
Product Series 52151
Family Series Steel City, a T & B Brand Electrical Boxes, 52151 Series
Description Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, with Grounding Bump and 10-1/2 Inch 12 AWG Solid Ground Wire Pigtail, For use with Conduit
Box Type Drawn
Cover Included No
Capacity 21 Cubic "
Approvals UL
Net Weight 0.64 lbs
Gross Weight 0.64 lbs