521511234P
Steel City, a T & B Brand Electrical Boxes, CXP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

521511234P Steel City, a T & B Brand Electrical Boxes, CXP Series, DRAWN 1.5 INDP BX C/W GRND PIGTAIL

MFG Item Number
521511234P

521511234P Steel City, a T & B Brand Electrical Boxes, CXP Series, DRAWN 1.5 INDP BX C/W GRND PIGTAIL

MFG Item Number
521511234P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Electrical Boxes, CXP Series
Item #
521511234P
DRAWN 1.5 INDP BX C/W GRND PIGTAIL

CXP Series Information


Specifications

Specifications
Manufacturer Part Number 521511234P
Manufacturer Steel City, a T & B Brand
Product Series CXP
Family Series Steel City, a T & B Brand Electrical Boxes, CXP Series
Description Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, with 10-1/2 Inch 12 AWG Solid Ground Wire Pigtail, For use with Conduit
Box Type Drawn
Cover Included No
Capacity 21 Cubic "
Approvals UL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs