52151CVNP
Steel City, a T & B Brand Electrical Boxes, CXP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
52151CVNP Steel City, a T & B Brand Electrical Boxes, CXP Series, 52151CVN 4IN SQ BX C/W GRND PIGTAIL
MFG Item Number
52151CVNP

52151CVNP Steel City, a T & B Brand Electrical Boxes, CXP Series, 52151CVN 4IN SQ BX C/W GRND PIGTAIL

MFG Item Number
52151CVNP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Electrical Boxes, CXP Series
Item #
52151CVNP
52151CVN 4IN SQ BX C/W GRND PIGTAIL

CXP Series Information


Specifications

Specifications
Manufacturer Part Number 52151CVNP
Manufacturer Steel City, a T & B Brand
Product Series CXP
Family Series Steel City, a T & B Brand Electrical Boxes, CXP Series
Description Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Non-Metallic Cable Clamp C-5, 12 AWG Solid Ground Wire Pigtail, and CV Bracket Mounted Flush, for use with Non-Metallic
Box Type Welded
Clamp Type Non-Metallic Cable
Cover Included No
Capacity 21 Cubic "
Approvals UL
Net Weight 0.81 lbs
Gross Weight 0.81 lbs