52151MSP
Steel City, a T & B Brand Electrical Boxes, MS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

52151MSP

Steel City, a T & B Brand Electrical Boxes, MS Series

52151MSP

Steel City, a T & B Brand Electrical Boxes, MS Series
52151 MS 1/2 3/4 W/ PIGTAIL
MFG Item Number
52151MSP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Electrical Boxes, MS Series
Item #
52151MSP
52151 MS 1/2 3/4 W/ PIGTAIL

MS Series Information


Specifications

Specifications
Manufacturer Part Number 52151MSP
Manufacturer Steel City, a T & B Brand
Product Series MS
Family Series Steel City, a T & B Brand Electrical Boxes, MS Series
Description Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, MS Bracket and 12 AWG Solid Ground Wire Pigtail, for use with Conduit
Box Type Welded
Cover Included Yes
Capacity 21 Cubic "
Approvals UL
Net Weight 0.87 lbs
Gross Weight 0.87 lbs