52151V1234
Steel City, a T & B Brand Electrical Boxes, 52151 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

52151V1234 Steel City, a T & B Brand Electrical Boxes, 52151 Series, SQ BOX 21CU 1/2 3/4IN E-KO SV-BRKT

MFG Item Number
52151V1234

52151V1234 Steel City, a T & B Brand Electrical Boxes, 52151 Series, SQ BOX 21CU 1/2 3/4IN E-KO SV-BRKT

MFG Item Number
52151V1234
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Electrical Boxes, 52151 Series
Item #
52151V1234
SQ BOX 21CU 1/2 3/4IN E-KO SV-BRKT

52151 Series Information

4 inch Pre‑galvanized steel square box, 1‑1/2 inch deep, 21 cuin. Drawn construction with 1/2 inch & 3/4 inch knockouts. For use with conduit

Specifications

Specifications
Manufacturer Part Number 52151V1234
Manufacturer Steel City, a T & B Brand
Product Series 52151
Family Series Steel City, a T & B Brand Electrical Boxes, 52151 Series
Description Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, SV Bracket Mounted Flush, For use with Conduit
Box Type Welded
Clamp Type Armored/Metal Clad Cable
Cover Included No
Capacity 21 Cubic "
Approvals UL
Net Weight 0.77 lbs
Gross Weight 0.77 lbs