Series Information
| Manufacturer Part Number | 700054 |
|---|---|
| Manufacturer | Sealmaster |
| Family Series | Sealmaster Bearings |
| Description | Insert Bearing |
| Bearing Type | Insert |
| Seal Type | Standard Felt Seal |
| Locking | Set Screws |
| Shaft Diameter | 3.15 " |
| Shaft Range | 20-125 |
| Insert Material | Black Oxide, Cast Steel |
| Gross Weight | 0.45 lbs |
| Net Weight | 0.45 lbs |