Series Information
| Manufacturer Part Number | 52160 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Relays |
| Description | Miro 12.4 24-230V-1U Output Relay, In: 230 Vac/Dc - Out: 250 Vac/Dc / 6 A, 1 C/O Contact - 12,4 Mm |
| Coil Voltage | 21.6-253 VAC, 21.6-253 VDC |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Termination | Screw Terminals |
| Status Indicator | Yes |
| Nominal Coil Voltage | 240 VAC, 250 VDC |
| Current Rating | 6 A |
| Safety Guided | No |
| Net Weight | 0.1213 lbs |
| Gross Weight | 0.1213 lbs |