Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Steel City, a T & B Brand Electrical Boxes, RD Series
52171-1234RDP
Steel City, a T & B Brand Electrical Boxes, RD Series
SC 521711234RDP 52171-1234RS WITH P
MFG Item Number
52171-1234RDP
This item cannot be canceled or returned
Description
Electrical Boxes, RD Series
SC 521711234RDP 52171-1234RS WITH P
Specifications
Specifications
| Manufacturer Part Number |
52171-1234RDP |
| Manufacturer |
Steel City, a T & B Brand |
| Product Series |
RD |
| Family Series |
Steel City, a T & B Brand Electrical Boxes, RD Series |
| Description |
SC 521711234RDP 52171-1234RS WITH P |
| Box Type |
Drawn |
| Cover Included |
No |
| Capacity |
30.3 Cubic " |
| Approvals |
UL |
| Net Weight |
0.58 lbs |
| Gross Weight |
0.58 lbs |
52171-1234RDP
Steel City, a T & B Brand Electrical Boxes, RD Series