52171-CM14
Steel City, a T & B Brand Electrical Boxes, CM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

52171-CM14 Steel City, a T & B Brand Electrical Boxes, CM Series, DEEP BX.75 IN SUPPORT CVR 1 DEVICE

MFG Item Number
52171-CM14

52171-CM14 Steel City, a T & B Brand Electrical Boxes, CM Series, DEEP BX.75 IN SUPPORT CVR 1 DEVICE

MFG Item Number
52171-CM14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Electrical Boxes, CM Series
Item #
52171-CM14
DEEP BX.75 IN SUPPORT CVR 1 DEVICE

CM Series Information


Specifications

Specifications
Manufacturer Part Number 52171-CM14
Manufacturer Steel City, a T & B Brand
Product Series CM
Family Series Steel City, a T & B Brand Electrical Boxes, CM Series
Description Pre-assembly with Box support cover, 3/4 inch raised one device, 4 inch pre-galvanized steel square box, box depth-2-1/8 inch, and pre-installed pigtail.
Cover Included Yes
Grounding Yes
Approvals UL
Net Weight 1.3 lbs
Gross Weight 1.3 lbs