52171-OW
Steel City, a T & B Brand Electrical Boxes, 52171 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

52171-OW Steel City, a T & B Brand Electrical Boxes, 52171 Series, 521711/23/4 W/BOW. OLD WORK EAR

MFG Item Number
52171-OW

52171-OW Steel City, a T & B Brand Electrical Boxes, 52171 Series, 521711/23/4 W/BOW. OLD WORK EAR

MFG Item Number
52171-OW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Electrical Boxes, 52171 Series
Item #
52171-OW
521711/23/4 W/BOW. OLD WORK EAR

52171 Series Information

4 inch pre‑galvanized steel square box, 2‑1/8 inch deep, 30.3 cuin. Welded construction with 3/4 inch knockouts and ground bump. For use with conduit.


Specifications

Specifications
Manufacturer Part Number 52171-OW
Manufacturer Steel City, a T & B Brand
Product Series 52171
Family Series Steel City, a T & B Brand Electrical Boxes, 52171 Series
Description Square Box, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inches Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, Welded Construction, Old Work Ears, For use with Conduit
Box Type Welded
Cover Included No
Capacity 30.3 Cubic "
Approvals UL
Net Weight 0.96 lbs
Gross Weight 0.96 lbs