521711234EP
Steel City, a T & B Brand Electrical Boxes, 52171 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

521711234EP

Steel City, a T & B Brand Electrical Boxes, 52171 Series

521711234EP

Steel City, a T & B Brand Electrical Boxes, 52171 Series
WELD 2 1/8 INDP BX C/W GRND PIGTAIL
MFG Item Number
521711234EP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Electrical Boxes, 52171 Series
Item #
521711234EP
WELD 2 1/8 INDP BX C/W GRND PIGTAIL

52171 Series Information

4 inch pre‑galvanized steel square box, 2‑1/8 inch deep, 30.3 cuin. Welded construction with 3/4 inch knockouts and ground bump. For use with conduit.


Specifications

Specifications
Manufacturer Part Number 521711234EP
Manufacturer Steel City, a T & B Brand
Product Series 52171
Family Series Steel City, a T & B Brand Electrical Boxes, 52171 Series
Description Square Box, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Welded Construction, Ground Bump and 10-1/2 Inch Solid 12 AWG Solid Ground Wire Pigtail, For use with Conduit
Box Type Welded
Cover Included No
Capacity 30.3 Cubic "
Approvals UL
Net Weight 0.88 lbs
Gross Weight 0.88 lbs