Steel City, a T & B Brand Electrical Boxes, 52171 Series
Description
Square Box, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inches Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, with CV Bracket Mounted Flush and 10-1/2 Inch 12 AWG Solid Ground Wire Pigtail, For use with
Box Type
Welded
Cover Included
No
Capacity
30.3 Cubic "
Approvals
UL
Net Weight
1 lb
Gross Weight
1 lb
Added to cart
52171CV1234EP
Steel City, a T & B Brand Electrical Boxes, 52171 Series