Series Information
| Manufacturer Part Number | 52174 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Health Hazard Fire Hazard Instability Special Protection Sign, 10 H x 7.5 W x 0.0038 D, Paper |
| Type | Warning Signs |
| Background Color | White |
| Header | Health Hazard |
| Legend | Fire Hazard Instability Special Protection Consult Corresponding Msds For Further Hazardous Informa |
| Material | Paper |
| Material Description | Eco-Friendly |
| Language | English |
| Height | 10 " |
| Width | 7.5 " |
| Net Weight | 0 lbs |
| Gross Weight | 0.0059 lbs |