521911234RD
Steel City, a T & B Brand Electrical Boxes, SWB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

521911234RD Steel City, a T & B Brand Electrical Boxes, SWB Series, 4SQ-3.5DP, RED

MFG Item Number
521911234RD

521911234RD Steel City, a T & B Brand Electrical Boxes, SWB Series, 4SQ-3.5DP, RED

MFG Item Number
521911234RD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 24

Description

Electrical Boxes, SWB Series
Item #
521911234RD
4SQ-3.5DP, RED

SWB Series Information

4 inch Red pre‑galvanized steel square box with extension ring, 2 1/8 inch deep, 46 cuin. Welded construction, 3/4 inch & 1/2 inch knockouts. For use with conduit

Specifications

Specifications
Manufacturer Part Number 521911234RD
Manufacturer Steel City, a T & B Brand
Product Series SWB
Family Series Steel City, a T & B Brand Electrical Boxes, SWB Series
Description Square Box, 46.0 Cubic Inches, 4 Inch Square x 3-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Red, Pre-Galvanized Steel, Welded Construction, For use with Conduit
Box Type Welded
Cover Included No
Capacity 46 Cubic "
Approvals UL
Net Weight 1.28 lbs
Gross Weight 1.28 lbs