Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5220 Thomas & Betts Fittings, 3/4 INCH TB EMT COUPLING
MFG Item Number
5220

5220 Thomas & Betts Fittings, 3/4 INCH TB EMT COUPLING

MFG Item Number
5220
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, Series
Item #
5220
3/4 INCH TB EMT COUPLING

Series Information

Specifications

Specifications
Manufacturer Part Number 5220
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 3/4 Inch Coupling, Steel Electro Zinc Plated for Use with EMT Conduit
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Angle Straight
Trade Size 3/4 "
Grounding No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Approvals CSA, UL
Net Weight 0.17 lbs
Gross Weight 0.15 lbs
Alternatives
661S
661S
Eaton's Crouse-Hinds series Couplers, CP Series