CO-ALR Toggle Series Information
| Manufacturer Part Number | 5221-7V-BU |
|---|---|
| Manufacturer | Eaton |
| Product Series | CO-ALR Toggle |
| Family Series | Eaton Switches, CO-ALR Toggle Series |
| Description | Eaton toggle switch, 14-10 AWG, 15A, Commercial, Flush, 120V, Side wire, Screw, Ivory, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, Polycarbonate |
| Grade | Residential |
| Switch Configuration | Single Pole |
| Voltage | 120 VAC |
| Current Rating | 15 A |
| Cover Color | Blue |
| Grounding | Screw |
| Operator | Toggle |
| Operator Color | Ivory |
| Illuminated | No |
| Locking | No |
| Wiring | Side Wired |
| Wire Size Range | Up to 10 AWG Solid Copper or Aluminum |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |