Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5221 Thomas & Betts Fittings, 3/4IN EMT COMPRESS CONN STL EZINC
5221 Thomas & Betts Fittings, 3/4IN EMT COMPRESS CONN STL EZINC
This item cannot be canceled or returned
Description
3/4IN EMT COMPRESS CONN STL EZINC
Specifications
Specifications
| Manufacturer Part Number |
5221 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
3/4 Inch Compression Connector, Steel Electro Zinc Plated for Use with EMT Conduit |
| Conduit/Cable Type |
EMT (Electrical Metallic Tubing) |
| Angle |
Straight |
| Trade Size |
3/4 " |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Steel |
| Composition |
Metallic |
| Approvals |
CSA, UL |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.13 lbs |
5221
Thomas & Betts Fittings