52222011
Partlow Chart Recorders, MRC 5000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

52222011

Partlow Chart Recorders, MRC 5000 Series

52222011

Partlow Chart Recorders, MRC 5000 Series
MRC5000 2 PEN CON/CON/STD V
MFG Item Number
52222011
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Chart Recorders, MRC 5000 Series
Item #
52222011
MRC5000 2 PEN CON/CON/STD V

MRC 5000 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 52222011
Manufacturer Partlow
Product Series MRC 5000
Family Series Partlow Chart Recorders, MRC 5000 Series
Description MRC5000 2 PEN CON/CON/STD V
Type Paper
Number of Pens 2
Output Type (4) Alarm Relays
Communication None
Number of Outputs 4
Voltage 90-264 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Protection Rating NEMA 3
Window Type None
Approvals CSA, UL
Net Weight 15 lbs
Gross Weight 15 lbs