5223-7W-BU
Eaton Switches, CO-ALR Toggle Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5223-7W-BU

Eaton Switches, CO-ALR Toggle Series

5223-7W-BU

Eaton Switches, CO-ALR Toggle Series
Switch CO/ALR Tog 3Way 15A 120V Grd WH
MFG Item Number
5223-7W-BU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, CO-ALR Toggle Series
Item #
5223-7W-BU
Switch CO/ALR Tog 3Way 15A 120V Grd WH

CO-ALR Toggle Series Information


Specifications

Specifications
Manufacturer Part Number 5223-7W-BU
Manufacturer Eaton
Product Series CO-ALR Toggle
Family Series Eaton Switches, CO-ALR Toggle Series
Description Eaton toggle switch, 15A, Residential, Wall, 120V, Side wire, Screw, White, Three-Way
Grade Residential
Switch Configuration Three Way
Voltage 120 VAC
Current Rating 15 A
Cover Color Blue
Grounding Screw
Operator Toggle
Operator Color White
Illuminated No
Locking No
Wiring Side Wired
Wire Size Range Up to 10 AWG Solid Copper or Aluminum
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs