Series Information
| Manufacturer Part Number | 52301 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Relays |
| Description | Miro 6,2 Timer On-Delay Max.3-300 Sec., Miro 6.2 Timer On-Delay, In: 24 Vdc - Out: 250 Vac/Dc / 6A, 1 |
| Operation | On Delay |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Timing Range | 3-300 s |
| Max Time | 300 s |
| Coil Voltage | 24 VDC |
| Nominal Coil Voltage | 24 VDC |
| DC Voltage | 24 VDC |
| Termination | Screw Terminals |
| Approvals | CSA, cURus |
| Net Weight | 0.0772 lbs |
| Gross Weight | 0.0772 lbs |