Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5233AL-SG Thomas & Betts Fittings, 3/4 ALUM LIQIDTIGHT FIT W/SEAL GASK
MFG Item Number
5233AL-SG
5233AL-SG Thomas & Betts Fittings, 3/4 ALUM LIQIDTIGHT FIT W/SEAL GASK
MFG Item Number
5233AL-SG
This item cannot be canceled or returned
Description
3/4 ALUM LIQIDTIGHT FIT W/SEAL GASK
Specifications
Specifications
| Manufacturer Part Number |
5233AL-SG |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
3/4 Inch Aluminum Liquidtight Connector With Sealing Gasket, Non-insulated |
| Angle |
Straight |
| Trade Size |
3/4 " |
| Hub Type |
Male NPT Thread |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Aluminum |
| Composition |
Metallic |
| Approvals |
UL |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.13 lbs |
5233AL-SG
Thomas & Betts Fittings