5234-PT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5234-PT

Thomas & Betts Fittings

5234-PT

Thomas & Betts Fittings
1IN LIQUID-TIGHT PUSH-IN STL
MFG Item Number
5234-PT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Series
Item #
5234-PT
1IN LIQUID-TIGHT PUSH-IN STL

Series Information

Specifications

Specifications
Manufacturer Part Number 5234-PT
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 1 Inch Straight Zinc Plated Steel Liquidtight Push-in Connector, Non-insulated
Angle Straight
Trade Size 1 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Approvals CSA, UL
Net Weight 0.38 lbs
Gross Weight 0.38 lbs