5234AL
Thomas & Betts Fittings, 52/53 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5234AL

Thomas & Betts Fittings, 52/53 Series

5234AL

Thomas & Betts Fittings, 52/53 Series
STRAIGHT L.T. CONN.
MFG Item Number
5234AL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, 52/53 Series
Item #
5234AL
STRAIGHT L.T. CONN.

52/53 Series Information

52/53 Series is made of steel malleable iron, or aluminum tapered hub threads. With safe‑edge ground thru 4" cone and double bevel seating ring (through 2"). Malleable iron, tapered hub threads. With safe‑edge ground cone and double bevel sealing ring (through 2").

Videos

Specifications

Specifications
Manufacturer Part Number 5234AL
Manufacturer Thomas & Betts
Product Series 52/53
Family Series Thomas & Betts Fittings, 52/53 Series
Description 1 Inch Aluminum Liquidtight Connector, Straight, Non-inuslated
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type Compression
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Aluminum
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Net Weight 0.21 lbs
Gross Weight 0.21 lbs
Alternatives
LT100-SA
LT100-SA
Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series