Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5234ALGLANDNUT
MFG Item Number
5234ALGLANDNUT
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
5234ALGLANDNUT |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
1 Inch Aluminum Gland Nut |
| Trade Size |
1 " |
| Hub Type |
Male NPT Thread |
| Grounding |
Yes |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Aluminum |
| Composition |
Metallic |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
5234ALGLANDNUT
Thomas & Betts Fittings