Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5236BOX Bryant Electric Plugs & Receptacles, SINGLE RCPT, FLOOR BOX ASM , 15A 125V
5236BOX Bryant Electric Plugs & Receptacles, SINGLE RCPT, FLOOR BOX ASM , 15A 125V
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
SINGLE RCPT, FLOOR BOX ASM , 15A 125V
Specifications
Specifications
| Manufacturer Part Number |
5236BOX |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Straight Blade Devices, Specialty Receptacles, Display Case, Receptacle and Plate, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Brushed Brass Plate, Single Pack |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Connection Type |
Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Brass |
| Illuminated |
No |
| Comments |
Display Case |
| Net Weight |
1.4 lbs |
| Gross Weight |
1.4 lbs |
5236BOX
Bryant Electric Plugs & Receptacles