5236GR
Thomas & Betts Fittings, 52/53 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5236GR Thomas & Betts Fittings, 52/53 Series, 1-1/2IN STR LT NONINSUL GRND CONN S

MFG Item Number
5236GR

5236GR Thomas & Betts Fittings, 52/53 Series, 1-1/2IN STR LT NONINSUL GRND CONN S

MFG Item Number
5236GR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fittings, 52/53 Series
Item #
5236GR
1-1/2IN STR LT NONINSUL GRND CONN S

52/53 Series Information

52/53 Series is made of steel malleable iron, or aluminum tapered hub threads. With safe‑edge ground thru 4" cone and double bevel seating ring (through 2"). Malleable iron, tapered hub threads. With safe‑edge ground cone and double bevel sealing ring (through 2").

Videos

Specifications

Specifications
Manufacturer Part Number 5236GR
Manufacturer Thomas & Betts
Product Series 52/53
Family Series Thomas & Betts Fittings, 52/53 Series
Description 1-1/2 Inch Steel External Bonding Liquidtight Connector, Non-insulated, Straight
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type Compression
Angle Straight
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPT Thread
Grounding Yes
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Hazardous Location Yes
Approvals CSA, UL
Net Weight 1.25 lbs
Gross Weight 1.25 lbs
Alternatives
LT150G
LT150G
Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series