5239GR
Thomas & Betts Fittings, 52/53 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5239GR Thomas & Betts Fittings, 52/53 Series, 3IN STR LT NONINSUL GRND CONN STL

MFG Item Number
5239GR

5239GR Thomas & Betts Fittings, 52/53 Series, 3IN STR LT NONINSUL GRND CONN STL

MFG Item Number
5239GR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, 52/53 Series
Item #
5239GR
3IN STR LT NONINSUL GRND CONN STL

52/53 Series Information

52/53 Series is made of steel malleable iron, or aluminum tapered hub threads. With safe‑edge ground thru 4" cone and double bevel seating ring (through 2"). Malleable iron, tapered hub threads. With safe‑edge ground cone and double bevel sealing ring (through 2").

Videos

Specifications

Specifications
Manufacturer Part Number 5239GR
Manufacturer Thomas & Betts
Product Series 52/53
Family Series Thomas & Betts Fittings, 52/53 Series
Description 3 Inch External Bonding Liquidtight, Flexible Metal Conduit Connector, Straight, With Copper Lug for 2 to 4/0 Ground Wire, for Use In Wet Locations, Non-insulated
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type Compression
Angle Straight
Trade Size 3-1/2 "
Hub Size 3-1/2 "
Hub Type Male NPT Thread
Grounding Yes
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Hazardous Location Yes
Approvals CSA, UL
Net Weight 5.25 lbs
Gross Weight 5.25 lbs
Alternatives
LT300G
LT300G
Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series